Beli spray gun automatic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEST IWATA Automatic Spray Gun for Liquid Application Small Round Blow (Pistol Semprot Otomatis)Deskripsi:For round spray only. For marking and pinpoint application. Piston operation and atomizing air circuit can be separated and controlled separately. For marking and spot painting. Atomizing air separation typeatribut:
- Material: Body: Aluminium, Nozzle and Needle: Stainless Steel (SUS303)
- Included Accessories: 3 cap nuts / hose joints
- Paint Inlet: G1/8
- FUSO Lumina Automatic Spray GunDeskripsi:Atomizing air and piston operating air are separated. Since the atomizing air pressure can be set regardless of the piston operating air pressure, low pressure atomizing air can be used to produce a soft spray that does not scatter in rough mist. Suitable for spraying various oils such as food oil and mold release agent, preventing splashing and keeping the work environment clean. There is a spray pattern adjuster, the size of the flat spray can be changed Low pressure type
- ANEST IWATA Automatic Spray Gun for Liquid Application Small Simple Round Blow (Pistol Semprot Otomatis)Deskripsi:For round spray only. For marking and pinpoint application. Piston actuation and atomization can be controlled with a single air circuit. For marking and spot painting. Air combined typeatribut:
- Material: Body: Aluminium, Nozzle and Needle: Stainless Steel (SUS303)
- MANOLI Spray Gun Simple Automatic ST Series (Alat Semprot Cat)atribut:
- Type of feed: Pressure
- Spray Style: Fan-shaped and round shaped
- Spray Air Pressure (MPa): 0.3
- Spray Air Pressure (kgf/cm²): 3
- MANOLI Spray Gun Simple Automatic (Alat Semprot Cat)atribut:
- Type of feed: Pressure
- Spray Style: Round Shaped
- Spray Air Pressure (MPa): 0.3
- Spray Air Pressure (kgf/cm²): 3
- ANEST IWATA Spray Gun Medium Suction Type Nozzle (Alat Semprot Cat)Deskripsi:This is a long-selling medium-sized spray gun. For automobile, metal, woodwork, furniture, plastic coatingatribut:
- Material: Body: Aluminium die-casting, Liquid contact part: Brass
- Required Compressor Power (kW): 1.50-2.2
- Spray Pattern Height (mm): 270
- Nozzle diameter (mm): 2
- Atomization Method: General purpose
- cup fitting: G3/8
- Air supply: G1/4
- Air Consumption (L/minute): 340
- KHK Stainless Steel Bevel Gearatribut:
- Gear accuracy: JIS B 1704:1978 Grade 3
- Gear Reference Surface: Hole (H7)
- Material: SUS303
- Pressure Angle (°): 20
- Surface Hardness: 187HB or less
- Tooth Profile: Gleason
- KOBELCO Welding Electrode RB-26 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- Extech Tone Generator and Speaker Prob & KitDeskripsi:Tone generators use test clips, probes, or touch to send an analog tone signal through copper cables in voice, data, and audio-video installations to verify line continuity and identify the location of faults without damaging the insulation.atribut:
- Alert Type: LightSound
- Battery Size (V): 9
- Compatible Cable Type: Telephone; Twisted Pair
- Data Safe Monitor: No
- Data logger: No
- Includes Battery: Yes
- Number of Batteries Required: 2
- Operating Voltage (V): 9
- Port No. Display: No
- Waterproof: No
- Taffware Lampu LED Anti NyamukDeskripsi:Bebaskan aktivitas Anda tanpa gangguan nyamuk dengan lampu LED dari Taffware. Cahaya berwarna ungu yang dihasilkan akan menarik nyamuk untuk mendekat. Setelah mendekat, nyamuk akan dibasmi menggunakan sistem elektrik bertegangan tinggi. Soal kenyamanan tak perlu dikhawatirkan karena lampu LED anti nyamuk ini bekerja tanpa suara bising. Dengan daya 8 W, lampu akan membasmi nyamuk di ruangan berukuran 20 m².atribut:
- Power (W): 8
- Voltage (V): 220, 50/60 Hz
- Current (A): 2.5
- Material: PC (Lamp), PVC & PP (Frame)
- Dimensions (cm): 50.5 x 6 x 25
- Cable Length (cm): 109.1
- Color: Black
- Plug Type: EU
- Product Type: Wired
- Shock Voltage (V): 1800-2500
- Usage Area (m²): ~20
- snap clean Hand Soap (Sabun Cuci Tangan)Deskripsi:Sabun cair khusus untuk mencuci tangan, terbuat dari bahan selulosa, an-ionic surfactant, dan wewangian alami. Bersih, lembut, wangi dan aman bagi kulit.PENGGUNAAN 1. Larutkan liquid Hand Soap dengan air dengan perbandingan 1:3 sampai 1:5, aduk hingga kekentalan merata, kemudian tuangkan ke dalam Soap Dispenser. 2. Dianjurkan untuk mencuci/membersihkan Soap Dispenser dalam 1 minggu sekali. 3. Perlu diperhatikan bahwa pencampuran Hand Soap harus dilakukan sesuai kebutuhan harian. Hand Soap yang telah dicampur air terlalu lama (lebih dari 3 hari) akan mengalami proses pembusukan.
- Fuso Seiki Lumen Automatic Spray Gun St-5Sk/6Sk # 1 Round Cap Dia0.5atribut:
- TRUSCO Number: 810-5986
- TDS EC 5 in 1 Water Quality Tester (Uji Kualitas Air)atribut:
- EC Resolution: 1 µS/cm; 0.1 mS/cm
- Salinity Resolution: 0.01%–5.00%: 0.01%; 5.10%–25.00%: 0.1%
- TDS Resolution: 1 ppm; 0.1 ppt
- pH Accuracy: ±0.05 pH
- pH Measurement Range: 0.01–14.00 pH
- pH Resolution: 0.01 pH
- ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat)Deskripsi:It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating applicationatribut:
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
- ANEST IWATA Spray Gun Low Pressure Gravity Type (Alat Semprot Cat)Deskripsi:The amount of paint used can be reduced due to high coating efficiency and low scattering. Less paint mist splashes and rebounds, helping to improve the paint environment. For automobile, metal, woodwork, furniture, plastic coating.atribut:
- Required Compressor Power (kW): 0.2-0.75
- Material (Connecting Part): Stainless steel
- Atomization: High fines
- Paint Inlet: (Cup Air) G1 / 4
- Material (Main Unit): Aluminium Die Casting
- Air Consumption (L/minute): 50
- ANEST IWATA Spray Gun for Automobile Repair Extreme (Aksesoris Alat Semprot Cat)Deskripsi:Lightweight and compact body design.It is a flat & wide pattern.For car repairatribut:
- Material: Body: Aluminium die-cast, Wetted parts: stainless steel
- Air Intake: G1/4
- Atomization stage: high fineness
- Cup Capacity (L): 0.4
- Air Connection Port: G1/4
- Air Consumption (L/minute): 230
- Cup mounting port: G1/4
- Nozzle diameter (mm): 1.3
- Paint Ejection Amount (ml/minute): 190
- Pattern opening (mm): 260
- Required Compressor Power (kW): 1.5 to 2.2
Daftar Harga spray gun automatic Terbaru November 2026
| ANEST IWATA Automatic Spray Gun for Liquid Application Small Round Blow (Pistol Semprot Otomatis) | Rp2.199.900 |
| FUSO Lumina Automatic Spray Gun | Rp1.699.900 |
| ANEST IWATA Automatic Spray Gun for Liquid Application Small Simple Round Blow (Pistol Semprot Otomatis) | Rp1.999.900 |
| MANOLI Spray Gun Simple Automatic ST Series (Alat Semprot Cat) | Rp1.599.900 |
| MANOLI Spray Gun Simple Automatic (Alat Semprot Cat) | Rp1.499.900 |
| SOLID HARDWARE Padlock (Gembok) | Rp48.900 |
| ANEST IWATA Spray Gun Medium Suction Type Nozzle (Alat Semprot Cat) | Rp4.599.900 |
| KHK Stainless Steel Bevel Gear | Rp539.900 |
| KOBELCO Welding Electrode RB-26 Series | Rp209.900 |
| Extech Tone Generator and Speaker Prob & Kit | Rp3.699.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/41P106564145-1.jpg)

/4jP106564163-1.jpg)
/gfP103713591-1.jpg)
/fxP103713573-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/SOLID%20HARDWARE%20Padlock%20(Gembok)/btP108424425-1.jpg)
/h1P106571613-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20RB-26%20Series/P102927920-1.jpg)

/P102041277-1.jpg)

/4oP103452168-1.jpg)
/P101002596-1.jpg)

/bzP117771431-1.jpg)
/44P106578148-1.jpg)
/2eP106562086-1.jpg)
/7rP106571279-1.jpg)
/fuP107127570-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)